Please login to your online account to display your discounted pricing

PYREX™ Round Bottom Flasks


Useful in apparatus assemblies

Manufacturer: corning incorporated  C4280250

 View more versions of this product

Catalog No. 10-060A

  • / Case
 

Description & Specifications

Specifications

Bottom Shape Round
Capacity (Metric) 250mL
Diameter (English) Outer 3.2 in.
Diameter (Metric) Outer 83mm
Disposable No
Height (English) 5.8 in.
Height (Metric) 14.9cm
Neck Style Long
Stopper Number 5
Temperature (English) Operating 446°F
Temperature (Metric) Operating 230°C
Top Style Tooled
Material Borosilicate Glass