Please login to your online account to display your discounted pricing

PYREX™ Round Bottom Flasks


Useful in apparatus assemblies

Manufacturer: corning incorporated  C4280500

 View more versions of this product

Catalog No. 10-060F

  • / Case of 12 Each
 

Description & Specifications

Specifications

Neck Style Long
Diameter (English) Outer 4 in.
Bottom Shape Round
Capacity (Metric) 500mL
Temperature (English) Operating 446°F
Top Style Tooled
Diameter (Metric) Outer 102mm
Material Borosilicate Glass
Height (Metric) 20.3cm
Disposable No
Temperature (Metric) Operating 230°C
Height (English) 7.9 in.
Stopper Number 6