Please login to your online account to display your discounted pricing

PYREX™ Ribbed Watch Glasses


Manufacturer: corning incorporated  C9990125

 View more versions of this product

Catalog No. 02-613C

  • / Case of 12 Each
 

Description & Specifications

Specifications

Certifications/Compliance U.S. EPA
For Use With (Application) Used as beaker covers, permits escape of excess vapor and eliminates risk of contamination from dropped hooks or props
Diameter (Metric) 12.5cm
Material Pyrex™
Diameter (English) 4.92 in.
Finish Rib
Disposable No
For Use With (Equipment) For 1000mL beaker

  • Also act as beaker covers
  • Ribs are molded in so they can't pop off
  • No need to make or find hooks to raise the watch glass