Please login to your online account to display your discounted pricing

PYREX™ Reusable Petri Dishes: Covers Only


For use with Corning PYREZ Brand Reusable Petri Dishes

Manufacturer: corning incorporated  C3160152CO

 View more versions of this product

Catalog No. 08-749F

  • / Case of 12 Each
 

Description & Specifications

Specifications

Material Pyrex
Diameter (English) 5.9 in.
Height (Metric) 20mm
Diameter (Metric) 150mm
Edges Beaded
For Use With (Equipment) 08-747F
Type Cover
Height (English) 0.78 in.