Please login to your online account to display your discounted pricing

PYREX™ Reusable Petri Dishes: Covers Only


For use with Corning PYREZ Brand Reusable Petri Dishes

Manufacturer: corning incorporated  C3160150CO

 View more versions of this product

Catalog No. 08-749E

  • / Case of 12 Each
 

Description & Specifications

Specifications

Height (English) 0.59 in.
Diameter (English) 5.9 in.
For Use With (Equipment) 08-747E
Diameter (Metric) 150mm
Type Cover
Height (Metric) 15mm
Material Pyrex
Edges Beaded