Please login to your online account to display your discounted pricing

PYREX™ Reusable Petri Dishes: Covers Only


For use with Corning PYREZ Brand Reusable Petri Dishes

Manufacturer: corning incorporated  C3160100CO

 View more versions of this product

Catalog No. 08-749B

  • / Case of 12 Each
 

Description & Specifications

Specifications

Diameter (English) 3.93 in.
Height (Metric) 10mm
Diameter (Metric) 100mm
Height (English) 0.39 in.
Edges Beaded
Material Pyrex
Type Cover
For Use With (Equipment) 08-747B