Please login to your online account to display your discounted pricing

PYREX™ Reusable Petri Dishes: Covers Only


For use with Corning PYREZ Brand Reusable Petri Dishes

Manufacturer: corning incorporated  C316060CO

 View more versions of this product

Catalog No. 08-749A

  • / Case of 12 Each
 

Description & Specifications

Specifications

Height (Metric) 15mm
Height (English) 0.59 in.
For Use With (Equipment) 08-747A
Edges Beaded
Diameter (Metric) 60mm
Diameter (English) 2.36 in.
Material Pyrex
Type Cover