Please login to your online account to display your discounted pricing

PYREX™ Reusable Petri Dishes: Complete


Flat, clear dishes with beaded edges withstand repeated sterilization (wet or dry)

Manufacturer: corning incorporated  C3160152

 View more versions of this product

Catalog No. 08-747F

  • / Pack of 12 Each
  • / Case of 2 Pack
 

Description & Specifications

Specifications

Height (English) 0.78 in.
Edges Beaded
Diameter (Metric) 150mm
Diameter (English) 5.9 in.
Height (Metric) 20mm
Material Pyrex
Accessories

Accessories for Catalog Number: 08747F

Item Mfr. No. Item Description Price Per Unit Quantity