Please login to your online account to display your discounted pricing

PYREX™ Reusable Petri Dishes: Complete


Flat, clear dishes with beaded edges withstand repeated sterilization (wet or dry)

Manufacturer: corning incorporated  C3160100

 View more versions of this product

Catalog No. 08-747B

  • / Pack of 12 Each
  • / Case of 6 Pack
 

Description & Specifications

Specifications

Height (English) 0.39 in.
Edges Beaded
Diameter (Metric) 100mm
Diameter (English) 3.93 in.
Height (Metric) 10mm
Material Pyrex
Accessories

Accessories for Catalog Number: 08747B

Item Mfr. No. Item Description Price Per Unit Quantity