Please login to your online account to display your discounted pricing

PYREX™ Reusable Petri Dishes: Complete


Flat, clear dishes with beaded edges withstand repeated sterilization (wet or dry)

Manufacturer: corning incorporated  C316060

 View more versions of this product

Catalog No. 08-747A

  • / Pack of 12 Each
  • / Case of 6 Pack
 

Description & Specifications

Specifications

Diameter (English) 2.36 in.
Edges Beaded
Diameter (Metric) 60mm
Height (Metric) 15mm
Material Pyrex
Height (English) 0.59 in.
Accessories

Accessories for Catalog Number: 08747A

Item Mfr. No. Item Description Price Per Unit Quantity  
08-100-12
Fisherbrand™ Cell Spreaders
fisherbrand™
0810012
Nonbreakable and reusable polypropylene spreaders available in two sizes: 30 and 60mm bar widths Pack of 25 Each for $12.29
Case of 4 Pack for $49.16
14-512-50
Bel-Art™ SP Scienceware™ Inoculating Turntable
bel-art™
409130000
Ball bearings ensure smooth and effortless spinning for faster and more accurate inoculation Each for $333.63
03-460
Fisherbrand™ Sterilizer Box for Petri Dishes
fisherbrand™
SDI285460
Protects Petri dishes during and after heat sterilization Each for $106.10
Case of 15 Each for $1,591.50