Please login to your online account to display your discounted pricing

PYREX™ Reusable Petri Dishes: Bottoms Only


For use with Corning PYREX Brand Reusable Petri Dishes

Manufacturer: corning incorporated  C3160100BO

 View more versions of this product

Catalog No. 08-748B

  • / Case of 12 Each
 

Description & Specifications

Specifications

Height (English) 0.39 in.
For Use With (Equipment) 08-747B
Diameter (Metric) 100mm
Diameter (English) 3.93 in.
Height (Metric) 10mm
Material Pyrex
Type Replacement Bottom
Edges Beaded