Learn More
Corning™ PYREX™ Reusable Glass Serological Pipets, TD, Color-Coded
Color coded by size for easy identification and sorting
Supplier: Corning™ 70851X
Description
7085 Series: These pipets are color-coded by size for easy identification and sorting. Colored graduations are enameled onto the glass. Calibrated 'To Deliver' pipets must be blown out to obtain total rated capacity.
Do not pipet by mouth. We suggest using a mechanical pipetting device.
Reference: ASTM E-1044.
7086 Series: These pipets are designed for cotton plugging. The uniform top-end openings permit performing of plugs and allow precise control of liquid column. Color-coded by size for easy identification and sorting. Colored graduations are enameled onto the glass. The two rings indicate the pipet is calibrated 'To Deliver' its total capacity when the last drop is blown out. Reference: ASTM E-1044.
Do not pipet by mouth. We suggest using a mechanical pipetting device.
Compliance
Calibrated “To Deliver”; must be blown out to obtain total rated capacity. Meet ASTM™ E-1044.
Specifications
ASTM E1044 | |
7 mm | |
Non-sterile | |
0.01 mL | |
Round | |
White | |
350 mm |
0.27 in. | |
Borosilicate Glass | |
Yes | |
13.7 in. | |
±0.01 mL | |
0.1 mL | |
Serological Pipet |