missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

PYREX™ Reusable, Color-Coded, Glass Serological Pipets

Color coded by size for easy identification and sorting

Manufacturer:  Corning Incorporated C70855

 View more versions of this product

Catalog No. 13-671-101F



Description

Description

Colored graduations are enameled onto the glass.

  • Capacity: 0.1 to 10mL
  • Easy identification and sorting
  • Colored graduations are enameled onto the glass

Compliance

Calibrated “To Deliver”; must be blown out to obtain total rated capacity. Meet ASTM™ E-1044.

Specifications

Specifications

0.16 oz.
ASTM E1044
Blue
8mm
0.1mL
350mm
±0.04mL
5mL
Non-sterile
0.16 oz., 5mL
Blue
0.31 in.
Yes
13.7 in.
Round
Serological Pipet
Pyrex™
Documents