missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ Reusable Class B Mohr (Measuring) Pipets, TD, Color-Coded
Feature fire-polished top and tip
Supplier: Corning™ 70655
Description
Feature fire-polished top and tip
These pipets are color-coded by size for easy identification and sorting. Colored graduations are enameled onto the glass. The top end of 5 mL to 25 mL sizes is constricted (Mohr type). They are Âcalibrated 'To Deliver' their total capacity without blow-out.
Do not pipet by mouth. We suggest using a mechanical pipetting device.
Reference: ASTM E-1293.
Compliance
Designed from ASTM™ E 1293.
Specifications
ASTM E1293 | |
0.31 in. | |
Non-sterile | |
0.1 mL | |
Round | |
0.16 oz. | |
5 mL | |
Mohr Pipet |
B | |
8 mm | |
Yes | |
13.7 in. | |
±0.04 mL | |
Blue | |
350 mm | |
Reusable |