missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

PYREX™ Reusable Class A Volumetric Serialized/Certified Pipets

Borosilicate-glass with fire-polished top and tip

Manufacturer:  Corning Incorporated C710150

 View more versions of this product

Catalog No. 13-651-11J


Alert:

Do not pipet by mouth. Use mechanical pipetting device


Description

Description

Borosilicate-glass with fire-polished top and tip

PYREX Serialized/Certified Volumetric Glassware is now tested and calibrated in an ISO/IEC 17025 certified laboratory

Certifications

Each serialized pipet has a permanently marked serial number and Certificate of Identification and Capacity traceable to standards provided by NIST™.

Compliance

Calibrated “To Deliver” with tolerances in accordance with ASTM™ E 542 and E 969

Specifications

Specifications

Yes
1.69 oz.
ASTM E542, ASTM E969, certificate of identification and capacity, NIST traceable
No
20.31 in.
Round
Serialized Volumetric Pipet
Pyrex™
To Deliver
1.69 oz., 50mL
A
Mechanical pipetting device
51.6cm
±0.05mL
50mL
Non-sterile
Documents