missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ Reusable Class A Volumetric Pipets, Color-Coded
Borosilicate-glass with fire-polished top and tip
Supplier: Corning™ C71003
Description
Borosilicate-glass with fire-polished top and tip
These pipets are manufactured to Class A capacity tolerances as indicated by ASTM E-542, ASTM E-694, and ASTM E-969. The rugged construction and colored enamel graduations and markings provide a durable pipet. Sizes 1 mL through 25 mL are color-coded.
Cat. No. 7100-50 new design allows more complete and efficient drainage. Do not pipet by mouth. We suggest using a mechanical pipetting device.
Certifications
NIST traceable
Compliance
Calibrated “To Deliver” with tolerances in accordance with ASTM™ E 542 and E 969
Specifications
Autoclavable | |
To Deliver | |
A | |
Non-sterile | |
Round | |
Black | |
35.6 cm | |
Reusable |
Yes | |
ASTM E542, ASTM E969, certificate of identification and capacity, NIST traceable | |
Borosilicate Glass | |
14.01 in. | |
±0.01 mL | |
3 mL | |
Serialized Volumetric Pipet | |
Mechanical Pipetting Device |