missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

PYREX™ Reusable Class A Mohr (Measuring) Pipets

Traceable

Manufacturer:  Corning Incorporated C70701

 View more versions of this product

Catalog No. 13-650-4


Alert:

Do not pipet by mouth. Use mechanical pipetting device.


Description

Description

 

  • Top of 5, 10, and 25mL sizes is constricted (Mohr type)
  • Colored graduations are permanently enameled onto the glass
  • Color coded by size for easy identification and sorting

PYREX Serialized/Certified Volumetric Glassware is now tested and calibrated in an ISO/IEC 17025 certified laboratory

Certifications

Each pipet has a permanently marked serial number and Certificate of Identification and Capacity traceable to standards provided by NIST.

Compliance

Class A, Type I pipets are calibrated “To Deliver”. Tolerances in accordance with ASTM™ E 542 and E 1293.

Specifications

Specifications

0.03 oz.
ASTM E542, ASTM E1293, NIST
Red
0.27 in.
Yes
12.7 in.
Round
Mohr (Measuring) Pipet
Glass
0.03 oz., 1mL
A
White
7mm
0.1mL
325mm
±0.01mL
1mL
Non-sterile
Documents