Please login to your online account to display your discounted pricing

PYREX™ Replacement Allihn Condenser


Replacement Allihn condenser with bulbs

Manufacturer: corning incorporated  C3840XLCO

 View more versions of this product

Catalog No. 09-557D

  • / Case
 

Description & Specifications

Specifications

Product Type Replacement Allihn Condenser
For Use With (Equipment) 3840-XL (09-556D) 1L extractor system
Standard Taper Joint No. 71/60
Material Borosilicate Glass
Diameter (English) Outer Tubulation 0.39 in.
Diameter (Metric) Outer Tubulation 1cm