Please login to your online account to display your discounted pricing

PYREX™ Replacement Allihn Condenser


Replacement Allihn condenser with bulbs

Manufacturer: corning incorporated  C3840LCO

 View more versions of this product

Catalog No. 09-557C

  • / Case
 

Description & Specifications

Specifications

Product Type Replacement Allihn Condenser
Height (English) 15.2 in.
Diameter (English) Outer Tubulation 0.39 in.
Diameter (Metric) Outer Tubulation 1cm
Material Borosilicate Glass
Standard Taper Joint No. 55/50
No. of Bulbs 5.0
For Use With (Equipment) 3840-L (09-556C) 500mL extractor system
Height (Metric) 38.8cm