Please login to your online account to display your discounted pricing

PYREX™ Replacement Allihn Condenser


Replacement Allihn condenser with bulbs

Manufacturer: corning incorporated  C3840SCO

 View more versions of this product

Catalog No. 09-557A

  • / Case
 

Description & Specifications

Specifications

Product Type Replacement Allihn Condenser
Diameter (English) Outer Tubulation 0.39 in.
Diameter (Metric) Outer Tubulation 1cm
For Use With (Equipment) 3840-S (09-556A) 125mL extractor system
Height (English) 11.1 in.
Material Borosilicate Glass
No. of Bulbs 4.0
Standard Taper Joint No. 34/45
Height (Metric) 28.2cm