Please login to your online account to display your discounted pricing

PYREX™ PTFE Pestle Tissue Grinder with Steel Shaft


Recommended for soft tissues found in the liver and brain

Manufacturer: corning incorporated  C7724T5

 View more versions of this product

 Alert

If used with a motor-driven device, the attachment must contain some form of friction release clutch to prevent damage to the apparatus from pieces of connective tissue or muscle. User should wear a protective glove of sufficient thickness to prevent injury in the event of failure of the glass components.

Catalog No. 11-850-59

  • / Case
 

Description & Specifications

Specifications

Length (Metric) Tube 150mm
Material Borosilicate Glass
Product Type Tissue Grinder
Top Style Pourout
Length (English) Tube 5.9 in.
Tube Diameter (English) Outside 0.7 in.
Capacity (English) 0.16 oz.
Pestle Material PTFE threaded onto a stainless steel shaft
Capacity 0.16 oz., 5mL
For Use With (Application) Designed to handle both initial grinding and final homogenization in the same sequence of operations
Capacity (Metric) 5mL
Tube Diameter (Metric) Outside 19mm