Please login to your online account to display your discounted pricing

PYREX™ PTFE Pestle Tissue Grinder with Steel Shaft


Recommended for soft tissues found in the liver and brain

Manufacturer: corning incorporated  C7724T15

 View more versions of this product

 Alert

If used with a motor-driven device, the attachment must contain some form of friction release clutch to prevent damage to the apparatus from pieces of connective tissue or muscle. User should wear a protective glove of sufficient thickness to prevent injury in the event of failure of the glass components.

Catalog No. 11-850-57

  • / Case
 

Description & Specifications

Specifications

Capacity (English) 0.5 oz.
Capacity (Metric) 15mL
Material Borosilicate Glass
For Use With (Application) Designed to handle both initial grinding and final homogenization in the same sequence of operations
Length (English) Tube 6.8 in.
Length (Metric) Tube 175mm
Tube Diameter (English) Outside 0.9 in.
Tube Diameter (Metric) Outside 25mm
Product Type Tissue Grinder
Top Style Plain
Capacity 0.5 oz., 15mL
Pestle Material PTFE threaded onto a stainless steel shaft