Please login to your online account to display your discounted pricing

PYREX™ Potter-Elvehjem Tissue Grinder with PTFE Pestle


Used in preparing small samples for pathological and biochemical studies

Manufacturer: corning incorporated  C7725T17

 View more versions of this product

 Alert

If used with a motor-driven device, the attachment must contain some form of friction release clutch to prevent damage to the apparatus from pieces of connective tissue or muscle. The user should wear a protective glove of sufficient thickness to prevent injury in the event of failure of the glass components.

Catalog No. 09-552-30

  • / Case
 

Description & Specifications

Specifications

For Use With (Application) Preparing small samples for pathological and biochemical studies
Capacity (English) 0.57 oz.
Tube Diameter (Metric) Outside 25mm
Length (English) Tube 7.08 in.
Tube Diameter (English) Outside 0.9 in.
Pestle Material PTFE
Capacity 0.57 oz., 17mL
Length (Metric) Tube 180mm
Product Type Potter-Elvehjem tissue grinder
Sterile No
Top Style Tooled mouth
Capacity (Metric) 17mL
Material Borosilicate Glass