Please login to your online account to display your discounted pricing

PYREX™ Potter-Elvehjem Tissue Grinder with PTFE Pestle


Used in preparing small samples for pathological and biochemical studies

Manufacturer: corning incorporated  C7725T5X

 View more versions of this product

 Alert

If used with a motor-driven device, the attachment must contain some form of friction release clutch to prevent damage to the apparatus from pieces of connective tissue or muscle. The user should wear a protective glove of sufficient thickness to prevent injury in the event of failure of the glass components.

Catalog No. 09-552-25

  • / Case
 

Description & Specifications

Specifications

Capacity (English) 0.01 oz.
Material Borosilicate Glass
Product Type Potter-Elvehjem tissue grinder
For Use With (Application) Preparing small samples for pathological and biochemical studies
Length (Metric) Tube 82mm
Sterile No
Tube Diameter (English) Outside 0.5 in.
Top Style Tooled mouth
Pestle Material PTFE
Capacity (Metric) 0.5mL
Length (English) Tube 3.2 in.
Tube Diameter (Metric) Outside 13mm
Capacity 0.01 oz., 0.5mL