Please login to your online account to display your discounted pricing

PYREX™ Pear-Shaped Flasks


With a single standard taper outer joint

Manufacturer: corning incorporated  C4318200

 View more versions of this product

Catalog No. 10-060-11D

  • / Case
 

Description & Specifications

Specifications

Capacity (Metric) 200mL
Diameter (English) Outer 2.99 in.
Diameter (Metric) Outer 76mm
Disposable No
Height (English) 5.5 in.
Height (Metric) 14cm
Neck Style Short
Standard Taper Joint 24/40
Temperature (English) Operating 446°F
Temperature (Metric) Operating 230°C
Material Borosilicate Glass