Please login to your online account to display your discounted pricing

PYREX™ Pear-Shaped Flasks


With a single standard taper outer joint

Manufacturer: corning incorporated  C431850

 View more versions of this product

Catalog No. 10-060-11A

  • / Case
 

Description & Specifications

Specifications

Capacity (Metric) 50mL
Diameter (English) Outer 1.96 in.
Diameter (Metric) Outer 50mm
Disposable No
Height (English) 3.9 in.
Height (Metric) 10cm
Neck Style Short
Standard Taper Joint 24/40
Temperature (English) Operating 446°F
Temperature (Metric) Operating 230°C
Material Borosilicate Glass