Please login to your online account to display your discounted pricing

PYREX™ Pear-Shaped Flasks


With a single standard taper outer joint

Manufacturer: corning incorporated  C431550

 View more versions of this product

Catalog No. 10-060-5D

  • / Case of 12 Each
 

Description & Specifications

Specifications

Diameter (English) Outer 1.81 in.
Temperature (English) Operating 446°F
Height (English) 3.4 in.
Disposable No
Standard Taper Joint 14/20
Diameter (Metric) Outer 46mm
Capacity (Metric) 50mL
Material Borosilicate Glass
Height (Metric) 8.7cm
Temperature (Metric) Operating 230°C
Neck Style Short