Please login to your online account to display your discounted pricing

PYREX™ Pear-Shaped Flasks


With a single standard taper outer joint

Manufacturer: corning incorporated  C43155

 View more versions of this product

Catalog No. 10-060-5A

  • / Case
 

Description & Specifications

Specifications

Capacity (Metric) 5mL
Height (English) 1.9 in.
Temperature (Metric) Operating 230°C
Standard Taper Joint 14/20
Temperature (English) Operating 446°F
Height (Metric) 5cm
Diameter (Metric) Outer 25mm
Diameter (English) Outer 1 in.
Neck Style Short
Disposable No
Material Borosilicate Glass