missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ PYREX™ Pear-Shaped Flasks, Standard Taper Joint

With a single standard taper outer joint

Supplier:  Corning™ 4318250

 View more versions of this product

Catalog No. 10-060-11E



Description

Description

These flasks are equipped with standard taper 14/20 outer joint, standard taper 19/22 joint, and standard taper 24/40 joint.

Specifications

Specifications

3.26 in.
Borosilicate Glass
15.2 cm
1/Cs.
Pear
446°F
Reusable
83 mm
250 mL
5.9 in.
Short
1/Pk.
24/40
230°C
Pear
SDS
Documents

Documents

Promotions

Promotions