missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ PYREX™ Replacement Resin Reaction Kettle Bottom

Lower sections moldblown for breakage resistance

Supplier:  Corning™ 6947500BO

 View more versions of this product

Catalog No. 11-847-10A



Description

Description

This is a PYREX replacement kettle bottom for Cat. No. 6947 resin reaction kettles.

Certifications

CSA Certified

Specifications

Specifications

Top style: Ground
500 mL
Organic reactions involving viscous materials
15.2 cm
1/Pk.
Cylindrical
200°C
Wide
3.7 in.
Glass
5.9 in.
4/Cs.
Reaction kettle bottom
392°F
Reusable
95 mm
SDS
Documents

Documents

Promotions

Promotions