missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

PYREX™ Resin Reaction Kettles with Covers, Four-Neck, Standard Taper Joints

Lower sections moldblown for breakage resistance

Manufacturer:  PYREX™ 69472L

 View more versions of this product

Catalog No. 11-847C



Description

Description

The 500 and 1000 mL kettles have interchangeable covers with four openings to accommodate 24/40 standard taper joints. Kettles of 2000, 3000, and 4000 mL capacity have interchangeable covers and have openings to accommodate three standard taper 24/40 joints and one standard taper 34/45 joint. Interchangeable standard taper joints allow quick assembly with condensers, stirrers, and funnels. Flanges of covers and bottoms are finely ground for a tight seal. For use with heating mantle only.

Certifications

CSA Certified

Specifications

Specifications

Top style: Ground
2000 mL
Organic reactions involving viscous materials
23.9 cm
1/Cs.
Cylindrical
392°F
No
140 mm
5.5 in.
Glass
9.4 in.
Cover with four openings, bottom
1/Pk.
Three 24/40 side, 35/45 center
200°C
Wide
SDS
Documents
Product Certifications
Accessories
Promotions

Promotions