Please login to your online account to display your discounted pricing

PYREX™ Microchemistry Kit Accessories - Round-bottom Reaction Flasks


Replacement part for PYREX Microchemistry Kits

Manufacturer: corning incorporated  C4321A5

 View more versions of this product

Catalog No. 10-060-3A

  • / Case of 12 Each
 

Description & Specifications

Specifications

Diameter (Metric) Outer 26mm
For Use With (Equipment) For the 6949m series of Pyrex™ microchemistry kit
Height (English) 2.04 in.
Height (Metric) 52mm
Material Pyrex
Standard Taper Joint 14/20
Capacity (English) 0.16 oz.
Capacity (Metric) 5mL
Capacity 0.16 oz., 5mL
Diameter (English) Outer 1.02 in.
Product Type Reaction Flask