missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ Reinforced Glass Bead Lifetime Red Cylinders, Single Metric Scale, TC
Calibrated “To Contain”
Supplier: Corning™ 3046100
Description
Calibrated 'To Contain.' The scale and figures are durable white enamel, which stand out clearly against the red color-band on these Lifetime Red cylinders. The 10 mL size has a funnel top. Bumper guards are supplied with 100 mL through 2000 mL inclusive. The 100 mL size is made in accordance with ASTM E-133 and E-1272 and is used in ASTM tests D-86 and D-216.
For the same cylinder, but with a built-in glass bumper guard, see Cat. No. 3046.
Compliance
100mL size in accordance with ASTM™ E 133 and E 1272; used in ASTM test D 86.
Specifications
Round | |
Graduated Cylinder | |
To Contain | |
White | |
Hexagonal | |
267 mm | |
1.14 in. | |
100 mL | |
Bumper Guard | |
1 mL | |
1 mL |
±1 mL | |
10.5 in. | |
Non-sterile | |
ASTM E1272, ASTM E133, ASTM E542, ASTM E694 | |
Lifetime Red | |
Borosilicate Glass | |
29 mm | |
Accurate Measurements Delivering or Containing Liquids | |
Single | |
Autoclavable |