Please login to your online account to display your discounted pricing

PYREX™ Lifetime Red Cylinders


Calibrated “To Contain”

Manufacturer: corning incorporated  C304625

 View more versions of this product

Catalog No. 08-551B

  • / Each
  • / Case of 18 Each
 

Description & Specifications

Specifications

Subdivision 0.2mL
Material Borosilicate Glass
Graduations 0.2mL
Tolerance (Metric) ±0.3mL
Diameter (Metric) Outside 18mm
Diameter (English) Outside 0.7 in.
For Use With (Application) For accurate measurements for delivering or containing liquids
Height (Metric) 205mm
Certifications/Compliance ASTM E133, E1272
Sterile No
Scale White enamel graduations
Capacity (Metric) 25mL
Includes Bumper guard
Height (English) 8.07 in.
Disposable No
Accessories

Accessories for Catalog Number: 08551B

Item Mfr. No. Item Description Price Per Unit Quantity  
04-320-4
Fisherbrand™ Sparkleen™ 1 Detergent
fisherbrand™
043204
Removes proteins, fats, oils, media, wax pencil marks, dried blood and other organic-inorganic deposits from glassware Each for $17.76
Case of 12 Each for $213.12