missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

PYREX™ Large-Tip Opening Serological Pipets

Large-tip opening speeds intake and delivery of suspensions and viscous materials

Manufacturer:  Corning Incorporated C708710

 View more versions of this product

Catalog No. 13-671-111D



Description

Description

  • Colored graduations in 0.01mL increments permanently enameled onto the glass
  • Fire-polished top and tip
  • Color coded by size for easy identification and sorting

Compliance

Designed from ASTM™ E 1044. Calibrated “To Deliver/Blow Out”.

Specifications

Specifications

±0.10mL
0.33 oz., 10mL
Orange
0.39 in.
Yes
13.7 in.
Wide
Fire polished
10mL
Non-sterile
0.33 oz.
ASTM E1044
Orange
10mm
0.1mL
350mm
±0.1mL
Serological Pipet
Pyrex™
Documents