Please login to your online account to display your discounted pricing

PYREX™ Large-Capacity Bottles


For distilled water and solutions

Manufacturer: corning incorporated  C159619L

 View more versions of this product

Catalog No. 02-887-5

  • / Case
 

Description & Specifications

Specifications

Capacity 640 oz., 19000mL
Capacity (Metric) 19000mL
Capacity (English) 640 oz.
Diameter (English) 11.4 in.
Height (English) 19 in.
Material Borosilicate Glass
Diameter (Metric) 292mm
Height (Metric) 485mm

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Accessories

Accessories for Catalog Number: 028875

Item Mfr. No. Item Description Price Per Unit Quantity  
14-141R
Fisherbrand™ Solid Neoprene Rubber Stoppers
fisherbrand™
12M350
Recommended where rubber would be attacked or deteriorated Pack of 5 Each for $57.55
Case of 5 Pack for $287.75
14-130T
Fisherbrand™ Solid Rubber Stoppers
fisherbrand™
JUI12SOL
Available in a variety of sizes ranging from 000 through 16 Pack of 5 Each for $22.66
Case of 30 Pack for $679.80