Please login to your online account to display your discounted pricing

PYREX™ Large-Capacity Bottles


For distilled water and solutions

Manufacturer: corning incorporated  C15953X

 View more versions of this product

Catalog No. 02-887B

  • / Each
  • / Case of 4 Each
 

Description & Specifications

Specifications

Capacity 448 oz., 13200mL
Capacity (Metric) 13200mL
Capacity (English) 448 oz.
Diameter (English) 9.37 in.
Height (English) 17.5 in.
Diameter (Metric) 238mm
Height (Metric) 445mm
Accessories

Accessories for Catalog Number: 02887B

Item Mfr. No. Item Description Price Per Unit Quantity  
14-141R
Fisherbrand™ Solid Neoprene Rubber Stoppers
fisherbrand™
12M350
Recommended where rubber would be attacked or deteriorated Pack of 5 Each for $57.55
Case of 5 Pack for $287.75
14-130T
Fisherbrand™ Solid Rubber Stoppers
fisherbrand™
JUI12SOL
Available in a variety of sizes ranging from 000 through 16 Pack of 5 Each for $22.66
Case of 30 Pack for $679.80