Please login to your online account to display your discounted pricing

PYREX™ Kjeldahl Flasks


Long necks, round bottoms, substantial walls

Manufacturer: corning incorporated  C5420500

 View more versions of this product

Catalog No. 10-110E

  • / Pack of 6 Each
  • / Case of 4 Pack
 

Description & Specifications

Specifications

Neck Style Long
Bottom Shape Round
Height (Metric) With Closure 32.4cm
Material Pyrex™ Glass
Diameter (English) Outer 3.97 in.
Stopper Number 6
Top Style Tooled
Disposable No
Diameter (Metric) Outer 101mm
Capacity (Metric) 500mL
Height (English) With Closure 12.7 in.