Please login to your online account to display your discounted pricing

PYREX™ Kjeldahl Flasks


Long necks, round bottoms, substantial walls

Manufacturer: corning incorporated  C544030

 View more versions of this product

Catalog No. 10-110B

  • / Case of 18 Each
 

Description & Specifications

Specifications

Bottom Shape Round
Capacity (Metric) 30mL
Diameter (English) Outer 1.57 in.
Diameter (Metric) Outer 40mm
Disposable No
Height (English) With Closure 7.08 in.
Height (Metric) With Closure 18cm
Neck Style Long
Stopper Number 0
Top Style Beaded rim
Material Pyrex™ Glass