Please login to your online account to display your discounted pricing

PYREX™ Hirsch-Type Funnel with Fritted Disc


Ideal when necessary to wash precipitates and redissolve with chemicals that would attack filter paper

Manufacturer: corning incorporated  C3621075F

 View more versions of this product

Catalog No. 10-359D

  • / Case
 

Description & Specifications

Specifications

Diameter (Metric) Inner Top 75mm
Pore Size 4 to 5.5μm
For Use With (Application) Wash precipitates and redissolve with chemicals that would attack filter paper
Diameter (English) Inner Top 2.95 in.
Certifications/Compliance ASTM E128
Height (English) 5.47 in.
Length (Metric) Stem 70mm
Diameter (English) Outer Stem 0.31 in.
Material Pyrex™
Height (Metric) 139mm
Diameter (Metric) Outer Stem 8mm
Product Type Hirsch Funnel
Diameter (English) Disc 1.18 in.
Diameter (Metric) Disc 30mm
Includes Fritted discs
Porosity Fine
Length (English) Stem 2.75 in.