missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ Hirsch-Type Funnel with Fine Porosity Fritted Disc
Ideal when necessary to wash precipitates and redissolve with chemicals that would attack filter paper
Supplier: Corning™ 3621050C
Description
This type is very useful in preparation work, or in making separations where it is necessary to wash the precipitate and redissolve with chemicals which would attack filter paper. The angle of the funnel body facilitates the removal of precipitates.
Specifications
Hirsch Funnel | |
8 mm | |
118 mm | |
Wash precipitates and redissolve with chemicals that would attack filter paper | |
Fritted discs | |
Coarse |
50 mm | |
Pyrex Glass | |
ASTM E128 | |
20 mm | |
75 mm | |
40 to 60 μm |