Please login to your online account to display your discounted pricing

PYREX™ Hirsch-Type Funnel with Fritted Disc


Ideal when necessary to wash precipitates and redissolve with chemicals that would attack filter paper

Manufacturer: corning incorporated  C3621050M

 View more versions of this product

Catalog No. 10-359B

  • / Case
 

Description & Specifications

Specifications

Certifications/Compliance ASTM E128
Diameter (Metric) Disc 20mm
Diameter (Metric) Inner Top 50mm
For Use With (Application) Wash precipitates and redissolve with chemicals that would attack filter paper
Pore Size 10 to 15μm
Diameter (English) Disc 0.78 in.
Diameter (English) Inner Top 1.96 in.
Includes Fritted discs
Porosity Medium
Diameter (English) Outer Stem 0.31 in.
Diameter (Metric) Outer Stem 8mm
Height (English) 4.64 in.
Height (Metric) 118mm
Length (English) Stem 2.95 in.
Length (Metric) Stem 75mm
Material Pyrex™
Product Type Hirsch Funnel