Please login to your online account to display your discounted pricing

PYREX™ Hirsch-Type Funnel with Fritted Disc


Ideal when necessary to wash precipitates and redissolve with chemicals that would attack filter paper

Manufacturer: corning incorporated  C3621050F

 View more versions of this product

Catalog No. 10-359A

  • / Case
 

Description & Specifications

Specifications

Diameter (Metric) Inner Top 50mm
Diameter (English) Inner Top 1.96 in.
Includes Fritted discs
Diameter (English) Outer Stem 0.31 in.
Porosity Fine
Length (Metric) Stem 75mm
Height (Metric) 118mm
Diameter (Metric) Outer Stem 8mm
Certifications/Compliance ASTM E128
Product Type Hirsch Funnel
For Use With (Application) Wash precipitates and redissolve with chemicals that would attack filter paper
Pore Size 4 to 5.5μm
Diameter (English) Disc 0.78 in.
Diameter (Metric) Disc 20mm
Length (English) Stem 2.95 in.
Height (English) 4.64 in.
Material Pyrex™