Please login to your online account to display your discounted pricing

PYREX™ Heavy-Wall Filtering Flasks, Graduated


Shaped to give maximum mechanical strength

Manufacturer: corning incorporated  C5320500

 View more versions of this product

Catalog No. 10-041B

  • / Pack of 6 Each
  • / Case of 3 Pack
 

Description & Specifications

Specifications

Height (Metric) 18.4cm
Mouth Style Narrow
Style Filtering
Diameter (Metric) Outer 106mm
Sterile No
Graduation (Metric) 50mL
Diameter (English) Outer 4.17 in.
Height (English) 7.2 in.
Top Style Heavy duty rim
Capacity (Metric) 500mL
Disposable No
Graduation Range 150 to 500mL
Stopper Number 7
Material Borosilicate Glass
Accessories

Accessories for Catalog Number: 10041B

Item Mfr. No. Item Description Price Per Unit Quantity  
14-130L
Fisherbrand™ Solid Rubber Stoppers
fisherbrand™
JUI7SOL
Available in a variety of sizes ranging from 000 through 16 Pack of 15 Each for $22.41
Case of 30 Pack for $672.30
05-888-107
Fisherbrand™ Filter Adapters
bal supply llc
1010AS*
Eliminates boring of special size holes in rubber stoppers Pack for $44.63
Case of 25 Pack for $1,115.75