Please login to your online account to display your discounted pricing

PYREX™ Heavy-Wall Filtering Flasks, Graduated


Shaped to give maximum mechanical strength

Manufacturer: corning incorporated  C5320250

 View more versions of this product

Catalog No. 10-041A

  • / Pack of 6 Each
  • / Case of 3 Pack
 

Description & Specifications

Specifications

Graduation (Metric) 25mL
Mouth Style Narrow
Diameter (English) Outer 3.30 in.
Height (Metric) 14.6cm
Disposable No
Style Filtering
Sterile No
Stopper Number 6
Material Borosilicate Glass
Capacity (Metric) 250mL
Graduation Range 75 to 250mL
Diameter (Metric) Outer 84mm
Top Style Heavy duty rim
Height (English) 5.7 in.
Accessories

Accessories for Catalog Number: 10041A

Item Mfr. No. Item Description Price Per Unit Quantity  
05-888-107
Fisherbrand™ Filter Adapters
bal supply llc
1010AS*
Eliminates boring of special size holes in rubber stoppers Pack for $44.63
Case of 25 Pack for $1,115.75
14-130J
Fisherbrand™ Solid Rubber Stoppers
fisherbrand™
6M290
Available in a variety of sizes ranging from 000 through 16 Pack of 20 Each for $27.07
Case of 5 Pack for $135.35