Please login to your online account to display your discounted pricing

PYREX™ Heavy-Wall Cylinders


Ungraduated

Manufacturer: corning incorporated  C2962300

 View more versions of this product

Catalog No. 08-532F

  • / Each
  • / Case of 12 Each
 

Description & Specifications

Specifications

Diameter (Metric) 3.9cm
Height (Metric) 38.1cm
Material Borosilicate Glass
Disposable No
Diameter (English) 1.53 in.
Height (English) 13.74 in.
Certifications/Compliance ASTM D287, ASTM E100
Capacity (Metric) 300mL
Accessories

Accessories for Catalog Number: 08532F

Item Mfr. No. Item Description Price Per Unit Quantity  
04-320-4
Fisherbrand™ Sparkleen™ 1 Detergent
fisherbrand™
043204
Removes proteins, fats, oils, media, wax pencil marks, dried blood and other organic-inorganic deposits from glassware Each for $17.76
Case of 12 Each for $213.12