Please login to your online account to display your discounted pricing

PYREX™ Heavy-Wall Cylinders


Ungraduated

Manufacturer: corning incorporated  C29621L

 View more versions of this product

Catalog No. 08-532D

  • / Case
 

Description & Specifications

Specifications

Material Borosilicate Glass
Height (Metric) 46.5cm
Diameter (Metric) 6.4cm
Height (English) 17.51 in.
Disposable No
Diameter (English) 2.51 in.
Certifications/Compliance ASTM D287, ASTM E100
Capacity (Metric) 1000mL
Accessories

Accessories for Catalog Number: 08532D

Item Mfr. No. Item Description Price Per Unit Quantity  
04-320-4
Fisherbrand™ Sparkleen™ 1 Detergent
fisherbrand™
043204
Removes proteins, fats, oils, media, wax pencil marks, dried blood and other organic-inorganic deposits from glassware Each for $17.76
Case of 12 Each for $213.12