Please login to your online account to display your discounted pricing

PYREX™ Heavy-Wall Cylinders


Ungraduated

Manufacturer: corning incorporated  C2962100

 View more versions of this product

Catalog No. 08-532A

  • / Each
  • / Case of 18 Each
 

Description & Specifications

Specifications

Diameter (Metric) 2.9cm
Height (Metric) 25.4cm
Material Borosilicate Glass
Height (English) 9.44 in.
Diameter (English) 1.41 in.
Certifications/Compliance ASTM D287, ASTM E100
Disposable No
Capacity (Metric) 100mL
Accessories

Accessories for Catalog Number: 08532A

Item Mfr. No. Item Description Price Per Unit Quantity