Please login to your online account to display your discounted pricing

PYREX™ Heavy-Duty Griffin Beakers


Use under harsh conditions such as mechanized washing. PYREX™ Heavy-Duty Griffin Beakers

Manufacturer: corning incorporated  C10034L

 View more versions of this product

Catalog No. 02-555-25K

  • / Each
  • / Case of 4 Each
 

Description & Specifications

Specifications

Material Borosilicate Glass
Product Type Beaker
Capacity (English) 135.25 oz.
Graduated Yes
Quantity 1 Pack
Label Type Extra large marking
Disposable No
Graduations 500 to 3500mL
For Use With (Application) Provides the best mechanical strength under harsh conditions such as mechanized washings
Style Griffin
Height (Metric) 25cm
Capacity 135.25 oz., 4000mL
Certifications/Compliance ASTM E960
Increments 250mL
Diameter (English) Outer 6.29 in.
Diameter (Metric) Outer 16cm
Scale Dual graduated metric scale
Capacity (Metric) 4000mL
Height (English) 9.84 in.

  • With pouring spout
  • Extra-large marking spot
  • 250 through 4000mL beakers have double graduated metric scales

Accessories

Accessories for Catalog Number: 0255525K

Item Mfr. No. Item Description Price Per Unit Quantity  
04-320-4
Fisherbrand™ Sparkleen™ 1 Detergent
fisherbrand™
043204
Removes proteins, fats, oils, media, wax pencil marks, dried blood and other organic-inorganic deposits from glassware Each for $17.76
Case of 12 Each for $213.12