Please login to your online account to display your discounted pricing

PYREX™ Heavy-Duty Griffin Beakers


Use under harsh conditions such as mechanized washing. PYREX™ Heavy-Duty Griffin Beakers

Manufacturer: corning incorporated  C10032L

 View more versions of this product

Catalog No. 02-555-25H

  • / Pack of 4 Each
  • / Case of 2 Pack
 

Description & Specifications

Specifications

Material Borosilicate Glass
Product Type Beaker
Capacity (English) 67.62 oz.
Label Type Extra large marking
Graduated Yes
Graduations 200 to 1800mL
Quantity 4 Pack
For Use With (Application) Provides the best mechanical strength under harsh conditions such as mechanized washings
Diameter (English) Outer 5.15 in.
Style Griffin
Height (Metric) 18cm
Capacity (Metric) 2000mL
Capacity 67.62 oz., 2000mL
Diameter (Metric) Outer 13.1cm
Disposable No
Certifications/Compliance ASTM E960
Increments 200mL
Scale Dual graduated metric scale
Height (English) 7.08 in.

  • With pouring spout
  • Extra-large marking spot
  • 250 through 4000mL beakers have double graduated metric scales

Accessories

Accessories for Catalog Number: 0255525H

Item Mfr. No. Item Description Price Per Unit Quantity  
04-320-4
Fisherbrand™ Sparkleen™ 1 Detergent
fisherbrand™
043204
Removes proteins, fats, oils, media, wax pencil marks, dried blood and other organic-inorganic deposits from glassware Each for $17.76
Case of 12 Each for $213.12